Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0022556

1P4MA0022556

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116239256
  • 4MA Series Cylinder
  • 2 in Bore x 2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Sleeve Nut w/Side Tap Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0022556
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Sleeve Nut w/Side Tap Mount
Rod Diameter 5/8 in
Mounting Style Description Sleeve Nut w/Side Tap
Filtration Requirement 40 micron
Rod Material Case Hardened Chrome-Plated Carbon Steel
Piston No. 1
Cylinder Style Tie Rod, NFPA
Corrosion Resistant Yes
Port Type NPTF
End Type Single Rod
Cylinder Bore Size 2 in
Cushions Cushioned, Both Ends
Temperature Range [Min] -10 °F
Bumpers w/o Bumpers
Rod Thread Type UNF
Cylinder Material Clear Anodized Aluminum Alloy
Mounting Style Code TEF
Rod End Thread 7/16-20
Pressure [Max] 250 psig
Port Size 3/8
Mounting Style MS4 - MX5
Series 4MA
Temperature Range [Max] 165 °F
Seal Material Nitrile
Filter Media Filtered Air
Piston Material Aluminum
Magnetic Ring Yes
Lube Specification Non Lube Design
Rod End Style Male, Small
Seal Type Lipseal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison