
- 4MA Series Cylinder
- 1 1/2 in Bore x 2 in Stroke
- Rc3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Intermediate Trunnion Mount
Lube Specification | Non Lube Design |
Rod End Style | Male, Intermediate |
Rod Thread Type | UNF |
Pressure [Max] | 250 psig |
Cylinder Bore Size | 1.5 in |
End Type | Single Rod |
Rod End Thread | 1/2-20 |
Cylinder Style | Tie Rod, NFPA |
Seal Material | Fluorocarbon Rod Wiper & Rod Seal |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Series | 4MA |
Port Size | Rc3/8 |
Mounting Style Description | Intermediate Trunnion |
Temperature Range [Min] | -10 °F |
Port Type | BSPT |
Magnetic Ring | No |
Mounting Style Code | DD |
Filter Media | Filtered Air |
Filtration Requirement | 40 micron |
Piston No. | 1 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Bumper Thickness | 0.25 in |
Bumpers | Bumpers on Both Ends |
Corrosion Resistant | Yes |
Rod Diameter | 5/8 in |
Seal Type | Lipseal |
Temperature Range [Max] | 250 °F |
Cushions | Cushioned, Both Ends |
Mounting Style | MT4 |
Weight | 0.0 LB |
