
- 4MA Series Cylinder
- 4 in Bore x 11 1/2 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Rectangular Flange Mount
Seal Material | Nitrile |
Bumpers | Bumpers on Both Ends |
Rod Thread Type | UNF |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Magnetic Ring | No |
Piston No. | 3 |
Cylinder Style | Tie Rod, NFPA |
Series | 4MA |
Bumper Thickness | 0.25 in |
Port Type | NPTF |
Temperature Range [Min] | -10 °F |
Cylinder Bore Size | 4 in |
Mounting Style | MF2 |
Filtration Requirement | 40 micron |
Rod Diameter | 1 3/8 in |
Cushions | Cushioned, Both Ends |
Lube Specification | Non Lube Design |
End Type | Single Rod |
Cylinder Material | Clear Anodized Aluminum Alloy |
Temperature Range [Max] | 165 °F |
Mounting Style Code | H |
Corrosion Resistant | Yes |
Mounting Style Description | Cap Rectangular Flange |
Port Size | 1/2 |
Pressure [Max] | 250 psig |
Rod End Style | Special - Specify |
Filter Media | Filtered Air |
Seal Type | Lipseal |
Weight | 0.0 LB |
