
Parker Hannifin Corp.
1.50CBB4MA3U18AC48.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116233550


- 4MA Series Cylinder
- 1 1/2 in Bore x 48 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Fixed Clevis Mount
Cylinder Style | Tie Rod, NFPA |
End Type | Single Rod |
Magnetic Ring | Yes |
Pressure [Max] | 250 psig |
Lube Specification | Non Lube Design |
Filtration Requirement | 40 micron |
Mounting Style Code | BB |
Temperature Range [Max] | 165 °F |
Cushions | Cushioned, Both Ends |
Port Type | NPTF |
Corrosion Resistant | Yes |
Rod Thread Type | UNF |
Piston No. | 1 |
Mounting Style | MP1 |
Piston Material | Aluminum |
Seal Type | Lipseal |
Rod Diameter | 5/8 in |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Filter Media | Filtered Air |
Rod End Thread | 1/2-20 |
Seal Material | Nitrile |
Series | 4MA |
Rod End Style | Male, Intermediate |
Temperature Range [Min] | -10 °F |
Bumpers | w/o Bumpers |
Mounting Style Description | Cap Fixed Clevis |
Cylinder Bore Size | 1.5 in |
Port Size | 3/8 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Weight | 0.0 LB |
