- 06 Series One-Piece Piggyback Filter/Regulator
- 1/2 NPT
- 61 SCFM
- Polycarbonate Bowl w/Metal Bowl Guard
- Auto Float Drain
description
- Integral piggyback filter/regulators are an excellent choice where accurate pressure regulation and high moisture removal efficiency are required in a space-saving package.
features
- Excellent water-removal efficiency
- Five-year extended warranty
- Inline and modular mounting
- Supplied with gauge
caution
- OSHA code 29 CFR 1910.106 states that not more than 60 gallons of Category 1, 2 or 3 flammable liquids, nor 120 gallons of Category 4 flammables may be stored in a safety cabinet
options
- N/A
| Port Size | 1/2 |
| Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Regulator Precision | Standard |
| Element Micron Rating | 40 µm |
| Temperature Range [Max] | 125 °F |
| Relieving | Relieving |
| Bowl Capacity | 4.4 oz |
| Temperature Range [Min] | 32 °F |
| Body Material | Zinc |
| Body Size | 3/8 in |
| Series | 06 |
| Pressure Range [Min] | 2 psig |
| Flow | 61 SCFM |
| Size Designation | Compact |
| Pressure Range [Max] | 125 psig |
| Sump Capacity | 1.75 oz |
| Assembly Type | One-Piece Piggyback |
| Has Gauge | Yes |
| Filter Type | Particulate |
| Port Type | NPT |
| Drain Type | Auto Float Drain |
| Weight | 3.821 LB |

