Cryogenic service solenoid valves are designed to withstand the severe temperatures associated with controlling cryogenic fluids. Due to the sealing materials available for use at extremely low temperatures, slight leakage can be expected.
caution
Must be filled to the proper level with the recommended lubricant for your application before operation
Connection Size Code
04
Connection Type
NPT
Coil Termination
DIN
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Orifice Size
7/32 in
Coil Current
AC
Coil Termination Code
H
Valve Function
Cryogenic Fluids
Seal Material
PTFE
Solenoid Enclosure
Epoxy Encapsulated
Coil Insulation
Standard (Class 155)
Valve Type
Pressure Vessel w/Coil
Current Design Code
C
Watt Rating
16 W
Series Code
20
Function
2-Way
Body Material
Forged Brass
Orifice Size Code
14
Coil Insulation Code
F
Connection Size
1/4
Body Material Code
2
Voltage Code
05
Actuation
Direct Acting
Function Code
2
Compatible Fluids
Cryogenic Fluids
Flow Pattern Code
C
Coil Wattage Code
D
Flow Pattern
Normally Closed
Actuation Code
0
Series
20
Seal Material Code
4
Solenoid Enclosure Code
P
Weight
0.75 LB
We're here for you
with Service Centers across the country - We have your back