Parker Hannifin Corp.
02F20O1108A1F
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #104227002
- Series 20 2 Way Normally Open Valve
- Direct Acting
- General Purpose
- 1/8" NPT
- Brass Bar Stock Body
| Series | 20 |
| Valve Function | General Purpose |
| Body Material | Brass Bar Stock |
| Valve Type | Pressure Vessel Only, No Coil |
| Watt Rating | 9.5 W |
| Actuation Code | 0 |
| Coil Insulation Code | F |
| Voltage Rating | N/A |
| Connection Size | 1/8 |
| Connection Size Code | 02 |
| Solenoid Enclosure Code | N/A |
| Current Design Code | A |
| Actuation | Direct Acting |
| Seal Material | Buna-N |
| Function Code | 2 |
| Orifice Size | 1/8 in |
| Orifice Size Code | 08 |
| Solenoid Enclosure | N/A |
| Connection Type | NPT |
| Flow Pattern | Normally Open |
| Coil Wattage Code | 1 |
| Seal Material Code | 1 |
| Coil Termination | N/A |
| Coil Current | DC |
| Coil Insulation | Standard (Class 155) |
| Voltage Code | N/A |
| Flow Pattern Code | O |
| Series Code | 20 |
| Body Material Code | 1 |
| Function | 2-Way |
| Coil Termination Code | N/A |
| Weight | 0.25 LB |
