- Medium Floor Broom
- 14 in Block Length
description
- To reduce "setting" of the bristles, store floor brooms with no weight against the fill material.This will prolong brush life and help preserve effectiveness.Periodically repositioning the handle to the opposite staff hole will also increase brush life and improve efficiency.
applications
- For smooth surfaces, as well as rougher surfaces, such as sidewalks and driveways
features
- Brush blocks are kiln dried, top quality hardwood, coated with a clear, moisture-resistant sealer for long life and resistance to oils and chemicals
| Type | Medium Floor Broom |
| Block Length | 14 in |
| Material | Black Tampico & Mixture |
| Trim Length | 2 3/4 in |
| Brush Face | N/A |
| Overall Length | N/A |
| Fill Material | Black Tampico & Mixture |
| Weight | 1.38 LB |
| EAN or UPC | 622424812252 |

