- 10 3/4" Brush O.D.
- 16" Face Width
- .016" Polypropylene Filament Diameter
- 1 1/2" Arbor Hole Size
| Fill Material | N/A |
| Arbor Hole Size | 1 1/2 in |
| Brush O.D. | 10 3/4 in |
| Polypropylene Filament Diameter | .016 |
| Weight | 20.0 LB |
| EAN or UPC | 622424370714 |
| Fill Material | N/A |
| Arbor Hole Size | 1 1/2 in |
| Brush O.D. | 10 3/4 in |
| Polypropylene Filament Diameter | .016 |
| Weight | 20.0 LB |
| EAN or UPC | 622424370714 |