- Cut-off Disc
- 4.50 in Dia.
- 0.045 in Thickness
- 60 Grit
- Grade A
description
- Osborn's line of world-class abrasives is designed to meet the demands of the toughest of tasks. Osborn sets the bar for high performance standards, and offers cut-off discs that outperform competetive products with the best cut and great durability. Cut-off discs are engineered with reinforced design to prevent premature wheel edge wear, durable bond formations for extended life and precision balancing for smoother operation.
| Center Hole | 7/8 in |
| Grading | A |
| Disc Size | 4.5 in |
| Dia. | 4 1/2 in |
| Package Size | 25 |
| Thickness | 0.0450 in |
| Grit | 46/60 |
| Type | T27 |
| Weight | 0.066 LB |
| EAN or UPC | 622424790093 |
-
Pre-Packed Quantities


