
- Carpet Blades
- 100 Pieces
- 2 1/4" Length
- 0.020" Thick
features
- High carbon steel blade with double cutting edge
- Fits Stanley® and most other carpet knives
Length | 2 1/4 in |
Band Thickness | 0.017 in |
Weight | 73.0 LB |

Length | 2 1/4 in |
Band Thickness | 0.017 in |
Weight | 73.0 LB |