- 3 1/2" ID
- 3 7/8" OD
- 3/16" Cross Section Diameter
- Neoprene
- 70 Durometer
| Backup Ring I.D. | 3.523 in |
| Overall Thickness T | 0.076 in |
| Curvature Radius | 0.262 in |
| Outside Dia. | 3.875 in |
| Inside Dia. | 3.5 in |
| Material | Neoprene |
| Temperature Range [Max] | 250 °F |
| Thickness A [Min] | 0.06 in |
| Temperature Range [Min] | -65 °F |
| Dash | 341 |
| Durometer | 70 |
| Cross Section Tolerance | 0.005 in |
| Cross Section Dia. | 3/16 in |
| Inside Diameter Tolerance | 0.024 in |
| Weight | 0.029 LB |

