
NTN Bearing Corp.
UEL311-200D1
BALL INSERT BRG - 2 IN ID X 4.7244 IN OD X 2.874 IN W; ECCENCTRIC COLLAR
Item #101111601


- Ball Bearing Insert
- Round Bore, Inch Type
- 2 in Inside Diameter
- 4.724 in Outside Diameter
- Heavy-Duty
Center of Bearing to Back of Inner Ring | 1.095 in |
Outer Ring | Spherical |
Screw Distance | 0.343 |
Temperature Range [Min] | -40 °F |
Length Through Bore | 2.874 in |
Lubrication | Relubricatable |
O.D. | 4.724 in |
Limiting Speed - Grease | 2600 rpm |
Radial Internal Clearance | CN |
Inside Ring Type | Wide |
Overall Width | 2.874 in |
Enclosure | Double Sealed |
I.D. | 2 in |
Temperature Range [Max] | 250 °F |
Seal Type | Contact Seals |
Collar Width | 0.874 in |
Outer Ring Width | 1.339 in |
Screw Size | 3/8-24 UNF |
Ball Material | Steel |
Collar O.D. | 3.268 in |
Center of Bearing from Collar End | 1.78 |
Bore Type | Round Bore, Inch Type |
Static Load Rating [Max] | 10100 lbf |
Dynamic Load Rating | 16100 lbf |
Bearing Type | Ball Bearing |
Material | Through Hardened Steel |
Basic Outer Ring | 311 |
Inner Ring Width | 2.189 in |
Seal Material | Nitrile Rubber |
Locking Device | Eccentric Locking Collar |
Duty | Heavy-Duty |
Fillet Radius | 0.098 in |
Weight | 5.644 LB |
EAN or UPC | 4547359826371 |
