NTN Bearing Corp.
RNA4908R
MACHINED RING NRB W/O INNER RING - 48 MM ID X 62 MM OD X 22 MM W
Item #104258023
- Machined Bearing w/o Inner Ring Bearing Design
- Single Row
- 48 mm Inside Diameter
- 62 mm Outside Diameter
- 22 mm Width
| Roller Type | Needle |
| I.D. | 48 mm |
| Precision Level | ISO Class 0 |
| Inscribed Circle Dia. | 48 |
| O.D. | 62 mm |
| Temperature Range [Min] | -40 °F |
| Material | High Carbon Chrome Steel |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Inscribed Circle Diameter Tolerance | 0.041/0.025 mm |
| Enclosure | Open |
| Limiting Speed | 8500 rpm |
| Static Load Rating [Max] | 15000 lbf |
| Limiting Speed - Grease | 5500 rpm |
| Inch/Metric | Metric |
| Fillet Radius | 0.6 mm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 9800 lbf |
| Weight | 0.327 LB |
| EAN or UPC | 4547359171785 |
