NTN Bearing Corp.
MR1312EHL
CYLINDRICAL ROLLER BRG - 60 MM ID X 130 MM OD X 31 MM W; OPEN
Item #100742643
- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 60 mm Inside Diameter
- 130 mm Outside Diameter
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 2.54 mm |
| Inner Ring Width | 31 mm |
| Bearing Design | Separable Inner Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring O.D. | 77.55 mm |
| Outer Ring | Two Ribbed Outer Ring & Dowel Hole |
| Inch/Metric | Metric |
| Radial Internal Clearance | CN |
| Precision Level | ISO Class 0 |
| I.D. | 60 mm |
| Dowel Hole Diameter | 9.52 mm |
| Static Load Rating [Max] | 44000 lbf |
| Enclosure | Open |
| Inner Ring Rib O.D. | 84.02 |
| Outer Ring Width | 31 mm |
| Material | Hardened Alloy Steel |
| Dynamic Load Rating | 38000 lbf |
| Outer Ring Rib I.D. | 106.35 |
| Dowel Hole Depth | 3.56 |
| Oil Hole | w/o Oil Hole |
| O.D. | 130 mm |
| Inner Ring | One Ribbed Inner Ring |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Weight | 4.672 LB |
| EAN or UPC | 4547359486506 |
