- Cone & Cup Bearing
- 110 mm Inside Diameter
- 165 mm Outside Diameter
- 35 mm Width
| I.D. | 110 mm |
| Temperature Range [Max] | 250 °F |
| Factor | 1.21 |
| Bearing Type | Cone & Cup |
| Inside Fillet Radius | 3 mm |
| Housing Shoulder Diameter - X (MAX) | 159 |
| Inner Ring Width | 35 mm |
| Width Across Cups | 35 |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 80000 lbf |
| Outer Ring Width | 26.5 mm |
| Shaft Shoulder Diameter - V (MIN) | 119 |
| Material | Case Carburized Steel |
| O.D. | 165 mm |
| Inch/Metric | Metric |
| Fillet Radius | 2.5 mm |
| Dynamic Load Rating | 47000 lbf |
| Tolerance | Class N |
| Temperature Range [Min] | -40 °F |
| Cup No. | JM822010 |
| Oil Hole | w/o Oil Hole |
| Housing Shoulder Diameter - Z (MAX) | 149 |
| Load Center | 3 mm |
| Cone No. | JM822049 |
| Enclosure | Open |
| No. of Rows | 1 |
| Shaft Shoulder Diameter - U (MIN) | 124 |
| Weight | 5.336 LB |
| EAN or UPC | 4547359668872 |

