NTN Bearing Corp.
HK5020
DRAWN CUP NEEDLE ROLLER BRG - 50 MM ID X 58 MM OD X 20 MM W
Item #104283012
- Single Row
- Round Bore
- 50 mm Inside Diameter
- 58 mm Outside Diameter
- 20 mm Width
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 14200 lbf |
| I.D. | 50 mm |
| Limiting Speed | 4800 rpm |
| Enclosure | Open |
| Limiting Speed - Grease | 3200 rpm |
| Material | Steel |
| O.D. | 58 mm |
| Inch/Metric | Metric |
| Outer Ring | Drawn Cup |
| Dynamic Load Rating | 7100 lbf |
| Precision Level | ISO Class 0 |
| Radial Internal Clearance | CN |
| Inscribed Circle Dia. | 50 |
| Bore Type | Round Bore |
| Weight | 1.063 LB |
| EAN or UPC | 4547359072617 |
