NTN Bearing Corp.
HK4012
DRAWN CUP NEEDLE ROLLER BRG - 40 MM ID X 47 MM OD X 12 MM W
Item #104257805
- Single Row
- Round Bore
- 40 mm Inside Diameter
- 47 mm Outside Diameter
- 12 mm Width
| Limiting Speed - Grease | 4000 rpm |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 0 |
| Inscribed Circle Dia. | 40 |
| Limiting Speed | 6000 rpm |
| Radial Internal Clearance | CN |
| I.D. | 40 mm |
| O.D. | 47 mm |
| Material | Steel |
| Oil Hole | w/o Oil Hole |
| Outer Ring | Drawn Cup |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 3400 lbf |
| Static Load Rating [Max] | 5850 lbf |
| Weight | 0.079 LB |
| EAN or UPC | 4547359072402 |
