NTN Bearing Corp.
AS205D1
BALL INSERT BRG - 25 MM ID X 52 MM OD X 27 MM W; SET SCREW
Item #101107497
- Ball Bearing Insert
- Round Bore, Metric Type
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- Standard-Duty
| Precision Level | ISO Class 0 |
| Fillet Radius | 1 mm |
| Bore Type | Round Bore, Metric Type |
| Length Through Bore | 27 mm |
| O.D. | 52 mm |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 250 °F |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 1760 lbf |
| Limiting Speed - Grease | 5900 rpm |
| Basic Outer Ring | 205 |
| Screw Distance | 5 |
| Outer Ring | Spherical |
| Inside Ring Type | Narrow |
| Locking Device | Setscrew Locking |
| Material | Through Hardened Steel |
| Enclosure | Double Sealed |
| Seal Material | Nitrile Rubber |
| Seal Type | Contact Seals |
| Duty | Standard-Duty |
| Inner Ring Width | 27 mm |
| Dynamic Load Rating | 3150 lbf |
| I.D. | 25 mm |
| Screw Size | M5 x 0.8 |
| Temperature Range [Min] | -40 °F |
| Center of Bearing to Back of Inner Ring | 7.5 mm |
| Outer Ring Width | 15 mm |
| Weight | 0.353 LB |
| EAN or UPC | 4547359021653 |
