Skip to content Skip to navigation menu
NTN Bearing Corp.AELS204D1N

AELS204D1N

BALL INSERT BRG - 20 MM ID X 47 MM OD X 31 MM W; ECCENCTRIC COLLAR
Item #101107368
  • Ball Bearing Insert
  • Round Bore, Metric Type
  • 20 mm Inside Diameter
  • 47 mm Outside Diameter
  • Standard-Duty
  • Eccentric Locking Collar
+ Show More + Show Less
NTN Bearing Corp.AELS204D1N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing Insert
  • Round Bore, Metric Type
  • 20 mm Inside Diameter
  • 47 mm Outside Diameter
  • Standard-Duty
Collar Width 13.5 mm
Bearing Type Ball Bearing
Collar O.D. 33 mm
Basic Outer Ring 204
Static Load Rating [Max] 1500 lbf
Outer Ring Width 14 mm
Locking Device Eccentric Locking Collar
I.D. 20 mm
Seal Material Nitrile Rubber
O.D. 47 mm
Fillet Radius 1 mm
Center of Bearing to Back of Inner Ring 7.5 mm
Radius 0.6 mm
Inner Ring Width 21.5 mm
Inside Ring Type Narrow
Collar No. EL204
Groove Position 2.3
Enclosure Double Sealed
Material Through Hardened Steel
Bore Type Round Bore, Metric Type
Temperature Range [Max] 250 °F
Length Through Bore 31 mm
Seal Type Contact Seals
Duty Standard-Duty
Temperature Range [Min] -40 °F
Outer Ring Cylindrical
Screw Size M6 x 0.75
Overall Width 31 mm
Dynamic Load Rating 2880 lbf
Screw Distance 4.8
Lubrication Relubricatable
Ball Material Steel
Limiting Speed - Grease 6700 rpm
Center of Bearing from Collar End 23.5
Weight 0.406 LB
EAN or UPC 4547359461534
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison