
NTN Bearing Corp.
AEL211-200
BALL INSERT BRG - 2 IN ID X 3.937 IN OD X 1.9055 IN W; ECCENCTRIC COLLAR
Item #104070944


- Ball Bearing Insert
- Round Bore, Inch Type
- 2 in Inside Diameter
- 3.937 in Outside Diameter
- Standard-Duty
Lubrication | Non-Relubricatable |
Screw Distance | 0.315 |
Temperature Range [Max] | 250 °F |
Length Through Bore | 1.906 in |
Outer Ring Width | 0.827 in |
Radial Internal Clearance | CN |
Overall Width | 1.906 in |
Enclosure | Double Sealed |
Outer Ring | Spherical |
Seal Material | Nitrile Rubber |
I.D. | 2 in |
Collar Width | 0.815 in |
Center of Bearing to Back of Inner Ring | 0.472 in |
Inside Ring Type | Narrow |
Screw Size | 3/8-24 UNF |
Duty | Standard-Duty |
Collar O.D. | 2.992 in |
Center of Bearing from Collar End | 1.433 |
Static Load Rating [Max] | 6550 lbf |
Basic Outer Ring | 211 |
Fillet Radius | 0.079 in |
Inner Ring Width | 1.28 in |
O.D. | 3.937 in |
Bore Type | Round Bore, Inch Type |
Bearing Type | Ball Bearing |
Limiting Speed - Grease | 2900 rpm |
Material | Through Hardened Steel |
Seal Type | Contact Seals |
Ball Material | Steel |
Dynamic Load Rating | 9800 lbf |
Locking Device | Eccentric Locking Collar |
Temperature Range [Min] | -40 °F |
Weight | 1.102 LB |
EAN or UPC | 4547359462296 |
