- Thrust Bearing Bearing Design
- Single Row
- Round Bore
- 50 mm Inside Diameter
- 95 mm Outside Diameter
| Inch/Metric | Metric |
| I.D. | 50 mm |
| Static Load Rating [Max] | 100000 lbf |
| O.D. | 95 mm |
| Dynamic Load Rating | 28100 lbf |
| O.D. (B) | 95 mm |
| Bore B | 52 mm |
| Bearing Design | Thrust Bearing |
| Limiting Speed | 3200 rpm |
| Precision Level | ISO Class 0 |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1.1 mm |
| Limiting Speed - Grease | 800 rpm |
| Material | High Carbon Chrome Steel |
| Weight | 2.003 LB |
| EAN or UPC | 4547359458275 |

