- 3/8 in Drive Size
- Alloy Steel Material
- Full Polish Chrome Finish
features
- 72 tooth gear for 5° ratchet angle
- Easy to adjust reversing lever for improved functionality
- Contoured handle offers maximum grip force
| I.D. | 130 mm |
| Dynamic Load Rating | 81000 lbf |
| Bore B | 133 mm |
| Fillet Radius | 1.5 mm |
| Static Load Rating [Max] | 272000 lbf |
| Limiting Speed - Grease | 380 rpm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| O.D. | 190 mm |
| Precision Level | ISO Class 0 |
| Material | High Carbon Chrome Steel |
| Bearing Design | Thrust Bearing |
| Finish | Full Polish Chrome |
| Temperature Range [Max] | 250 °F |
| O.D. (B) | 187 mm |
| Limiting Speed | 1500 rpm |
| Drive Size | 3/8 in |
| Knurled | No |
| Head Style | Thumbwheel |
| Drive Type | Square |
| Weight | 1.243 LB |
| EAN or UPC | 4547359457490 |

