
NTN Bearing Corp.
7E-HKS13.5X20X12
DRAWN CUP NEEDLE ROLLER BRG - 13.5 MM ID X 20 MM OD X 12 MM W
Item #102036954


- Single Row
- Round Bore
- 13.5 mm Inside Diameter
- 20 mm Outside Diameter
- 12 mm Width
O.D. | 20 mm |
Precision Level | ISO Class 0 |
Inch/Metric | Metric |
Material | Steel |
Temperature Range [Min] | -40 °F |
Bore Type | Round Bore |
Radial Internal Clearance | CN |
Enclosure | Open |
Outer Ring | Drawn Cup |
Temperature Range [Max] | 250 °F |
Inscribed Circle Dia. | 13.5 |
Oil Hole | w/o Oil Hole |
I.D. | 13.5 mm |
Weight | 1.063 LB |
EAN or UPC | 4547359654479 |
