NTN Bearing Corp.
774D
TAPERED ROLLER BRG CUP - DOUBLE CUP; 7.125 IN OD X 3.375 IN W; CASE CARBURIZED STEEL
Item #104125587
- Cup Bearing
- 7 1/8 in Outside Diameter
- 3 3/8 in Cup Width
| Origin | Cups |
| Bearing Width | 4.125 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Cup Width | 3.375 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 20.812 LB |
| EAN or UPC | 4547359455281 |
