- Round Bore
- Angular Contact Ball Bearing
- 140 mm Inside Diameter
- 300 mm Outside Diameter
- 62 mm Width
| Triple Row Width | 186 |
| Fillet Radius | 4 mm |
| Dynamic Load Rating | 67500 lbf |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 3300 rpm |
| Enclosure | Open |
| Bore Type | Round Bore |
| Precision Level | ISO Class 0 |
| Snap Ring | No Snap Ring |
| Bearing Type | Angular Contact Ball Bearing |
| Material | High Carbon Chrome Steel |
| Outer Ring Width | 62 mm |
| Quadruple Row Width | 248 |
| Contact Angle | 30° |
| Double Row Width | 124 |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| I.D. | 140 mm |
| Static Load Rating [Max] | 75500 lbf |
| O.D. | 300 mm |
| Load Center | 94.5 mm |
| Limiting Speed - Grease | 2500 rpm |
| Rows of Balls | Single |
| Inner Ring Width | 62 mm |
| Ball Material | Steel |
| Weight | 47.62 LB |
| EAN or UPC | 4547359454093 |

