NTN Bearing Corp.
7004DB/GNP5
DUPLEX ANGULAR CONTACT BRG - 20 MM ID X 42 MM OD X 24 MM W; OPEN
Item #103026619
- Round Bore
- Angular Contact Ball Bearing
- 20 mm Inside Diameter
- 42 mm Outside Diameter
- 24 mm Width
| Enclosure | Open |
| Bearing Type | Angular Contact Ball Bearing |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 29760 rpm |
| Material | High Carbon Chrome Steel |
| Outer Ring Width | 12 mm |
| Bore Type | Round Bore |
| O.D. | 42 mm |
| No. in Set | Duplex Set |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Ball Material | Steel |
| Preload Level | Normal |
| Contact Angle | 30° |
| I.D. | 20 mm |
| Bearing Arrangement | Back-to-Back |
| Precision Level | ISO Class 5 |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 21840 rpm |
| Fillet Radius | 0.6 mm |
| Inner Ring Width | 12 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 0.282 LB |
| EAN or UPC | 4547359427547 |
