Skip to content Skip to navigation menu
NTN Bearing Corp.68462

68462

TAPERED ROLLER BRG CONE - 4.625 IN ID X 1.25 IN W
Item #100723755
  • Cone Bearing
  • 4 5/8 in Inside Diameter
  • 1 1/4 in Cone Width
NTN Bearing Corp.68462
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cone Bearing
  • 4 5/8 in Inside Diameter
  • 1 1/4 in Cone Width
Cup Width N/A
Load Center 0.21 in
Dynamic Load Rating 41000 lbf
Shaft Fillet Radius [Max] 0.140 in
Series 68000
Cone Width 1 1/4 in
Cone Type Single Cone
Material Case Carburized Steel
Shaft Shoulder Diameter - V (MIN) 4.92
Bore Type Round Bore
I.D. 4 5/8 in
Tolerance Standard
Temperature Range [Min] -40 °F
Origin Cones
Static Load Rating [Max] 61000 lbf
Bearing Type Cone
O.D. N/A
Shaft Shoulder Diameter - U (MIN) 5.2
Enclosure Open
Temperature Range [Max] 250 °F
Factor 1.21
Weight 1.085 LB
EAN or UPC 4547359586497
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison