NTN Bearing Corp.
67790/67720
CONE & CUP; 7 IN ID X 9.75 IN OD X 1.5 IN W; SINGLE ROW; CASE CARBURIZED STEEL
Item #104124824
- Cone & Cup Bearing
- 7 in Inside Diameter
- 9 3/4 in Outside Diameter
- 1 7/8 in Width
| I.D. | 7 in |
| Factor | 1.36 |
| Tolerance | Class 4 |
| No. of Rows | 1 |
| Load Center | 0.19 in |
| Outer Ring Width | 1 1/2 in |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Width Across Cups | 1 |
| Inner Ring Width | 1 7/8 in |
| Housing Shoulder Diameter - Z (MAX) | 9.02 |
| Temperature Range [Min] | -40 °F |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Cone & Cup |
| Dynamic Load Rating | 83000 lbf |
| Static Load Rating [Max] | 175000 lbf |
| Cup No. | 67720 |
| O.D. | 9.75 in |
| Temperature Range [Max] | 250 °F |
| Housing Shoulder Diameter - X (MAX) | 9.45 |
| Shaft Shoulder Diameter - U (MIN) | 7.64 |
| Fillet Radius | 0.13 in |
| Inside Fillet Radius | 0.14 in |
| Cone No. | 67790 |
| Shaft Shoulder Diameter - V (MIN) | 7.4 |
| Material | Case Carburized Steel |
| Enclosure | Open |
| Weight | 14.881 LB |
| EAN or UPC | 4547359406733 |
