NTN Bearing Corp.
655/653
CONE & CUP; 2.75 IN ID X 5.75 IN OD X 1.25 IN W; SINGLE ROW; CASE CARBURIZED STEEL
Item #104125583
- Cone & Cup Bearing
- 2 3/4 in Inside Diameter
- 5 3/4 in Outside Diameter
- 1 5/8 in Width
| Shaft Shoulder Diameter - V (MIN) | 3.23 |
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| Width Across Cups | 1 |
| Factor | 1.47 |
| Cup No. | 653 |
| Static Load Rating [Max] | 75500 lbf |
| Oil Hole | w/o Oil Hole |
| Inside Fillet Radius | 0.14 in |
| O.D. | 5.75 in |
| Tolerance | Class 4 |
| Housing Shoulder Diameter - Z (MAX) | 5.16 |
| Inch/Metric | Inch |
| Enclosure | Open |
| Shaft Shoulder Diameter - U (MIN) | 3.46 |
| Inner Ring Width | 1 5/8 in |
| Cone No. | 655 |
| Bearing Type | Cone & Cup |
| I.D. | 2 3/4 in |
| Fillet Radius | 0.13 in |
| Housing Shoulder Diameter - X (MAX) | 5.47 |
| Bore Type | Round Bore |
| No. of Rows | 1 |
| Temperature Range [Max] | 250 °F |
| Load Center | -0.31 in |
| Outer Ring Width | 1 1/4 in |
| Dynamic Load Rating | 51000 lbf |
| Weight | 6.965 LB |
| EAN or UPC | 4547359405910 |
