- Round Bore
- Deep Groove Ball Bearing
- 180 mm Inside Diameter
- 380 mm Outside Diameter
- 75 mm Width
| Temperature Range [Min] | -40 °F |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Radial Internal Clearance | CN |
| Precision Level | Class 0 |
| Outer Ring Width | 75 mm |
| Limiting Speed - Oil | 2000 rpm |
| Factor | 13.9 |
| Bore Type | Round Bore |
| Fillet Radius | 4 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 355.858 kN |
| I.D. | 180 mm |
| Static Load Rating [Max] | 404.788 kN |
| Material | High Carbon Chrome Steel |
| O.D. | 380 mm |
| Enclosure | Open |
| Bearing Type | Deep Groove Ball Bearing |
| Inner Ring Width | 75 mm |
| Limiting Speed - Grease | 1700 rpm |
| Weight | 1.808 LB |
| EAN or UPC | 4547359404333 |

