NTN Bearing Corp.
6220Z
RADIAL/DEEP GROOVE BALL BRG - 100 MM ID X 180 MM OD X 34 MM W; SINGLE SHIELDED
Item #100758730
- Round Bore
- Deep Groove Ball Bearing
- 100 mm Inside Diameter
- 180 mm Outside Diameter
- 34 mm Width
| Dynamic Load Rating | 121.881 kN |
| Limiting Speed - Oil | 4200 rpm |
| Static Load Rating [Max] | 92.968 kN |
| Radial Internal Clearance | CN |
| Bore Type | Round Bore |
| Inner Ring Width | 34 mm |
| Factor | 169 |
| Outer Ring Width | 34 mm |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| No. in Set | Single Bearing |
| Precision Level | ISO Class 0 |
| Inch/Metric | Metric, Metric Bore |
| icNumber | 7699224 |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 2.1 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Ball Material | Steel |
| I.D. | 100 mm |
| O.D. | 180 mm |
| Enclosure | Single Shield, Single Shielded |
| Limiting Speed - Grease | 3500 rpm |
| Weight | 6.923 LB |
| EAN or UPC | 4547359373387 |
