
NTN Bearing Corp.
6204NR
RADIAL/DEEP GROOVE BALL BRG - 20 MM ID X 47 MM OD X 14 MM W; OPEN
Item #100757697


- Round Bore
- Deep Groove Ball Bearing
- 20 mm Inside Diameter
- 47 mm Outside Diameter
- 14 mm Width
Snap Ring | With Snap Ring |
Groove Position | 2.46 |
Snap Ring Width | 1.12 |
Dynamic Load Rating | 12.811 kN |
No. in Set | Single Bearing |
Enclosure | Open |
Precision Level | ISO Class 0 |
Bore Type | Round Bore |
Static Load Rating [Max] | 6.672 kN |
Outer Ring Width | 14 mm |
O.D. | 47 mm |
Rows of Balls | Single |
Material | High Carbon Chrome Steel |
Limiting Speed - Oil | 18000 rpm |
Limiting Speed - Grease | 16000 rpm |
Inch/Metric | Metric, Metric Bore |
Inner Ring Width | 14 mm |
Ball Material | Steel |
Fillet Radius | 1 mm |
Snap Ring O.D. | 52.7 mm |
Factor | 13.2 |
I.D. | 20 mm |
Radial Internal Clearance | CN |
Temperature Range [Min] | -40 °F |
Bearing Type | Deep Groove Ball Bearing |
Temperature Range [Max] | 250 °F |
Weight | 0.238 LB |
EAN or UPC | 4547359353686 |
