NTN Bearing Corp.
6203LLHV59
RADIAL/DEEP GROOVE BALL BRG - 17 MM ID X 40 MM OD X 12 MM W, DOUBLE SEALED
Item #104159686
| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| O.D. | 40 mm |
| I.D. | 17 mm |
| Bore Type | Round Bore |
| Weight | 0.145 LB |
| EAN or UPC | 4550253067047 |
