Skip to content Skip to navigation menu
NTN Bearing Corp.6201LLB/12.7

6201LLB/12.7

Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #101508378
  • Round Bore
  • Deep Groove Ball Bearing
  • 12.7 mm Inside Diameter
  • 32 mm Outside Diameter
  • 10 mm Width
NTN Bearing Corp.6201LLB/12.7
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Deep Groove Ball Bearing
  • 12.7 mm Inside Diameter
  • 32 mm Outside Diameter
  • 10 mm Width
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison