| Inch/Metric | Metric Bore |
| I.D. | 55 mm |
| icNumber | 7704953 |
| Enclosure | Open |
| Bore Type | Round Bore |
| O.D. | 90 mm |
| Weight | 0.893 LB |
| EAN or UPC | 4547359332599 |
| Inch/Metric | Metric Bore |
| I.D. | 55 mm |
| icNumber | 7704953 |
| Enclosure | Open |
| Bore Type | Round Bore |
| O.D. | 90 mm |
| Weight | 0.893 LB |
| EAN or UPC | 4547359332599 |