Skip to content Skip to navigation menu
NTN Bearing Corp.6004LLBC3/EM

6004LLBC3/EM

Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #101507560
  • Round Bore
  • Deep Groove Ball Bearing
  • 20 mm Inside Diameter
  • 42 mm Outside Diameter
  • 12 mm Width
NTN Bearing Corp.6004LLBC3/EM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Deep Groove Ball Bearing
  • 20 mm Inside Diameter
  • 42 mm Outside Diameter
  • 12 mm Width
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison