
NTN Bearing Corp.
5220
DOUBLE ROW ANGULAR CONTACT BRG - 100 MM ID X 180 MM OD X 60.3 MM W; OPEN
Item #100758744


- Round Bore
- Angular Contact Ball Bearing
- 100 mm Inside Diameter
- 180 mm Outside Diameter
- 60.3 mm Width
O.D. | 180 mm |
Temperature Range [Max] | 250 °F |
Bearing Type | Angular Contact Ball Bearing |
No. in Set | Single Bearing |
icNumber | 7698894 |
Precision Level | Class 0 |
Width | 60.300 mm |
Static Load Rating [Max] | 37000 lbf |
Rows of Balls | Double |
Dynamic Load Rating | 35000 lbf |
Ball Material | Steel |
Enclosure | Open |
Material | High Carbon Chrome Steel |
Snap Ring | No Snap Ring |
Radial Internal Clearance | CN |
Outer Ring Width | 60.3 mm |
Inch/Metric | Metric |
Fillet Radius | 2.1 mm |
Bore Type | Round Bore |
Load Center | 108 mm |
I.D. | 100 mm |
O.D. Type | Straight |
Contact Angle | 25° |
Inner Ring Width | 60.3 mm |
Temperature Range [Min] | -40 °F |
Weight | 13.428 LB |
EAN or UPC | 4547359538564 |
