- Cone Bearing
- 2.362 in Inside Diameter
- 1.183 in Cone Width
| Enclosure | Open |
| Load Center | -0.18 in |
| Cone Width | 1.183 in |
| Shaft Shoulder Diameter - U (MIN) | 2.91 |
| Tolerance | Standard |
| Shaft Shoulder Diameter - V (MIN) | 2.68 |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| Material | Case Carburized Steel |
| Factor | 1.49 |
| Bore Type | Round Bore |
| I.D. | 2.362 in |
| Temperature Range [Min] | -40 °F |
| Cone Type | Single Cone |
| O.D. | N/A |
| Cup Width | N/A |
| Origin | Cones |
| Bearing Type | Cone |
| Static Load Rating [Max] | 42000 lbf |
| Series | 3900 |
| Dynamic Load Rating | 28100 lbf |
| Weight | 1.88 LB |
| EAN or UPC | 4547359298505 |

