NTN Bearing Corp.
3920E
TAPERED ROLLER BRG CUP - SINGLE CUP; 4.4375 IN OD X 0.9375 IN W; CASE CARBURIZED STEEL
Item #104125482
- Cup Bearing
- 4 7/16 in Outside Diameter
- 15/16 in Cup Width
| Cup Width | 15/16 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Bearing Width | 1 3/16 in |
| Material | Case Carburized Steel |
| Origin | Cups |
| Weight | 1.07 LB |
| EAN or UPC | 4547359298130 |
