NTN Bearing Corp.
3316
DOUBLE ROW ANGULAR CONTACT BRG - 80 MM ID X 170 MM OD X 68.3 MM W; OPEN
Item #101532913
- Round Bore
- Angular Contact Ball Bearing
- 80 mm Inside Diameter
- 170 mm Outside Diameter
- 68.3 mm Width
| Bore Type | Round Bore |
| Precision Level | Class 0 |
| O.D. | 170 mm |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 38000 lbf |
| Bearing Type | Angular Contact Ball Bearing |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Width | 68.300 mm |
| O.D. Type | Straight |
| Rows of Balls | Double |
| Contact Angle | 32° |
| Outer Ring Width | 68.3 mm |
| Inner Ring Width | 68.3 mm |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 2.1 mm |
| No. in Set | Single Bearing |
| I.D. | 80 mm |
| Static Load Rating [Max] | 43000 lbf |
| Snap Ring | No Snap Ring |
| Weight | 16.027 LB |
| EAN or UPC | 4547359530506 |
