
NTN Bearing Corp.
3314
DOUBLE ROW ANGULAR CONTACT BRG - 70 MM ID X 150 MM OD X 63.5 MM W; OPEN
Item #101505619


- Round Bore
- Angular Contact Ball Bearing
- 70 mm Inside Diameter
- 150 mm Outside Diameter
- 63.5 mm Width
Width | 63.500 mm |
Inner Ring Width | 63.5 mm |
Contact Angle | 32° |
Fillet Radius | 2.1 mm |
No. in Set | Single Bearing |
Radial Internal Clearance | CN |
Material | High Carbon Chrome Steel |
Snap Ring | No Snap Ring |
Precision Level | Class 0 |
Static Load Rating [Max] | 34000 lbf |
Inch/Metric | Metric |
Bearing Type | Angular Contact |
Outer Ring Width | 63.5 mm |
Dynamic Load Rating | 28800 lbf |
O.D. Type | Straight |
I.D. | 70 mm |
Temperature Range [Min] | -40 °F |
Load Center | 97 mm |
Rows of Balls | Double |
Ball Material | Steel |
Temperature Range [Max] | 250 °F |
O.D. | 150 mm |
Bore Type | Round Bore |
Enclosure | Open |
Weight | 11.438 LB |
EAN or UPC | 4547359530483 |
