
NTN Bearing Corp.
3213C3
DOUBLE ROW ANGULAR CONTACT BRG - 65 MM ID X 120 MM OD X 38.1 MM W; OPEN
Item #104526498


- Round Bore
- Angular Contact Ball Bearing
- 65 mm Inside Diameter
- 120 mm Outside Diameter
- 38.1 mm Width
O.D. | 120 mm |
Bearing Type | Angular Contact Ball Bearing |
Radial Internal Clearance | C3 |
Fillet Radius | 1.5 mm |
Temperature Range [Min] | -40 °F |
Enclosure | Open |
Load Center | 72.5 mm |
Inner Ring Width | 38.1 mm |
I.D. | 65 mm |
Contact Angle | 32° |
Static Load Rating [Max] | 24100 lbf |
Dynamic Load Rating | 19100 lbf |
Precision Level | Class 0 |
Width | 38.100 mm |
Bore Type | Round Bore |
No. in Set | Single Bearing |
O.D. Type | Straight |
Outer Ring Width | 38.1 mm |
Temperature Range [Max] | 250 °F |
Rows of Balls | Double |
Ball Material | Steel |
Snap Ring | No Snap Ring |
Inch/Metric | Metric |
Material | High Carbon Chrome Steel |
Weight | 3.892 LB |
EAN or UPC | 4547359294774 |
