NTN Bearing Corp.
29414E
SPHERICAL ROLLER THRUST BRG - 70 MM ID X 150 MM OD X 48 MM W; STEEL CAGE
Item #103648811
- Thrust Bearing
- Round Bore
- 70 mm Inside Diameter
- 150 mm Outside Diameter
- 48 mm Width
| Bearing Type | Thrust |
| I.D. | 70 mm |
| Limiting Speed | 2650 rpm |
| Cage Type | Pressed |
| Radial Internal Clearance | CN |
| Ring Modification | Plain |
| I.D. A | 100 |
| Static Load Rating [Max] | 286000 lbf |
| Bore Type | Round Bore |
| O.D. A | 125 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| O.D. | 150 mm |
| Fillet Radius | 2 mm |
| Cage Material | Steel |
| Material | Through Hardened Steel |
| Inch/Metric | Metric |
| Enclosure | Open |
| Dynamic Load Rating | 134000 lbf |
| Weight | 8.267 LB |
| EAN or UPC | 4547359867329 |
