Skip to content Skip to navigation menu
NTN Bearing Corp.28580/28521

28580/28521

CONE & CUP; 2 IN ID X 3.625 IN OD X 1 IN W; SINGLE ROW; CASE CARBURIZED STEEL
Item #113156305
  • Cone & Cup Bearing
  • 2 in Inside Diameter
  • 3 5/8 in Outside Diameter
  • 1 in Width
NTN Bearing Corp.28580/28521
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cone & Cup Bearing
  • 2 in Inside Diameter
  • 3 5/8 in Outside Diameter
  • 1 in Width
Temperature Range [Min] -40 °F
Shaft Shoulder Diameter - U (MIN) 2.48
Fillet Radius 0.03 in
Housing Shoulder Diameter - Z (MAX) 3.27
Temperature Range [Max] 250 °F
Enclosure Open
Bore Type Round Bore
Dynamic Load Rating 18800 lbf
Bearing Type Cone & Cup
O.D. 3.625 in
Housing Shoulder Diameter - X (MAX) 3.43
Tolerance Class 4
Material Case Carburized Steel
Shaft Shoulder Diameter - V (MIN) 2.24
Inch/Metric Inch
Factor 1.59
Outer Ring Width 25/32 in
Cone No. 28580
No. of Rows 1
Oil Hole w/o Oil Hole
Inside Fillet Radius 0.14 in
Load Center -0.18 in
Static Load Rating [Max] 26100 lbf
Inner Ring Width 1 in
Cup No. 28521
Width Across Cups 0.96875
I.D. 2 in
Weight 1.535 LB
EAN or UPC 4550253064879
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison