- Cone Bearing
- 1.437 in Inside Diameter
- 0.969 in Cone Width
| Cone Width | 0.969 in |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Load Center | -0.32 in |
| Origin | Cones |
| Static Load Rating [Max] | 19100 lbf |
| Dynamic Load Rating | 16000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 1.65 |
| Shaft Shoulder Diameter - U (MIN) | 1.73 |
| Material | Case Carburized Steel |
| Factor | 2.07 |
| Shaft Fillet Radius [Max] | 0.060 in |
| I.D. | 1.437 in |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone |
| Weight | 0.628 LB |
| EAN or UPC | 4547359524307 |

