NTN Bearing Corp.
23238EMW33
SPHERICAL ROLLER BRG - 190 MM ID X 340 MM OD X 120 MM W; CYLINDRICAL; BRASS
Item #110034774
- Spherical Roller Bearing
- Round Bore
- 190 mm Inside Diameter
- 340 mm Outside Diameter
- 120 mm Width
| Tolerance | JIS-0 RBEC-1 |
| Outer Ring Inner Diameter | 299 mm |
| Temperature Range [Max] | 400 °F |
| Limiting Speed - Grease | 1200 rpm |
| Enclosure | Open |
| Cage Material | Brass |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 120 mm |
| Fillet Radius | 4 mm |
| Outer Ring Width | 120 mm |
| Ring Modification | Plain |
| Radial Internal Clearance | CN |
| I.D. | 190 mm |
| Oil Groove Width | 18 |
| Inch/Metric | Metric |
| Cage Type | Machined |
| Dynamic Load Rating | 445000 lbf |
| Series | 232 |
| O.D. | 340 mm |
| Material | Through Hardened Steel |
| Inner Ring O.D. | 220 mm |
| Limiting Speed | 1500 rpm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 560000 lbf |
| Weight | 101.633 LB |
| EAN or UPC | 4547359810233 |
