
NTN Bearing Corp.
23226EMKW33
SPHERICAL ROLLER BRG - 130 MM ID X 230 MM OD X 80 MM W; TAPERED BORE; BRASS CAGE
Item #110034502


- Spherical Roller Bearing
- Tapered Bore
- 130 mm Inside Diameter
- 230 mm Outside Diameter
- 80 mm Width
Limiting Speed | 2300 rpm |
Temperature Range [Min] | -40 °F |
Ring Modification | Relube |
Radial Internal Clearance | CN |
Static Load Rating [Max] | 254000 lbf |
Temperature Range [Max] | 400 °F |
Limiting Speed - Grease | 1700 rpm |
Bore Type | Tapered Bore |
Oil Groove Width | 12 |
Cage Type | Machined |
Inch/Metric | Metric |
Outer Ring Width | 80 mm |
Fillet Radius | 3 mm |
Inner Ring Width | 80 mm |
I.D. | 130 mm |
Tolerance | JIS-0 RBEC-1 |
Series | 232 |
Material | Through Hardened Steel |
Dynamic Load Rating | 215000 lbf |
Cage Material | Brass |
O.D. | 230 mm |
Enclosure | Open |
Weight | 30.203 LB |
EAN or UPC | 4550253064701 |
