NTN Bearing Corp.
23040EMW33
SPHERICAL ROLLER BRG - 200 MM ID X 310 MM OD X 82 MM W; ROUND BORE; BRASS CAGE
Item #103643460
- Spherical Roller Bearing
- Round Bore
- 200 mm Inside Diameter
- 310 mm Outside Diameter
- 82 mm Width
| Fillet Radius | 2.1 mm |
| Limiting Speed | 1800 rpm |
| Temperature Range [Min] | -40 °F |
| O.D. | 310 mm |
| I.D. | 200 mm |
| Temperature Range [Max] | 400 °F |
| Tolerance | JIS-0 RBEC-1 |
| Inch/Metric | Metric |
| Enclosure | Open |
| Oil Groove Width | 15 |
| Outer Ring Width | 82 mm |
| Series | 230 |
| Cage Type | Machined |
| Material | Through Hardened Steel |
| Outer Ring Inner Diameter | 283 mm |
| Inner Ring Width | 82 mm |
| Dynamic Load Rating | 295000 lbf |
| Limiting Speed - Grease | 1400 rpm |
| Inner Ring O.D. | 223 mm |
| Radial Internal Clearance | CN |
| Cage Material | Brass |
| Ring Modification | Plain |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 400000 lbf |
| Weight | 49.736 LB |
| EAN or UPC | 3413520286125 |
