
NTN Bearing Corp.
22311EAKW33
SPHERICAL ROLLER BRG - 55 MM ID X 120 MM OD X 43 MM W; TAPERED BORE; STEEL CAGE
Item #110034361


- Spherical Roller Bearing
- Tapered Bore
- 55 mm Inside Diameter
- 120 mm Outside Diameter
- 43 mm Width
Dynamic Load Rating | 66500 lbf |
Inner Ring Width | 43 mm |
Bore Type | Tapered Bore |
Static Load Rating [Max] | 61500 lbf |
Enclosure | Open |
Tolerance | JIS-0 RBEC-1 |
Series | 223 |
Fillet Radius | 2 mm |
Outer Ring Width | 43 mm |
Material | Through Hardened Steel |
Limiting Speed | 4800 rpm |
Cage Material | Steel |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -40 °F |
Cage Type | Pressed |
Oil Groove Width | 8 |
I.D. | 55 mm |
O.D. | 120 mm |
Ring Modification | Relube |
Inch/Metric | Metric |
Limiting Speed - Grease | 3900 rpm |
Radial Internal Clearance | CN |
Weight | 4.982 LB |
EAN or UPC | 3413520219109 |
